Abrasives Merit Interleaf Flap Wheels, Spindle Mounted, 3 x 2 x 1/4 Shank /A/O 120

  • Mfr # 088341-44460

  • Zoro # G111363862


product price:  $46.49
/ea
Sold in multiples of 10 for $464.90

Key Features

Flap Width
2 In.
Overall Diameter
3 in.
Abrasive Material
Aluminum Oxide
Shank Size
1/4 In.
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
088341-44460
Zoro #
G111363862
UPC #
-
Country of Origin
Unknown

Dimensions

Flap Width
2 In.
Overall Diameter
3 in.
Shank Size
1/4 In.

Details

Abrasive Material
Aluminum Oxide
Grit
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.