
ADAEZ PRO Door Operator Kit, Push Side, Parallel Arm Operator, Less Push Buttons, Black Textured
Mfr # 5831xLPB 693T
Zoro # G016483573
product price: $4,686.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Housing Length
12 in
Closer Mounting Style
Parallel Arm
Housing Depth
12 in
Hydraulic/Pneumatic
Self-Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5831xLPB 693T
Zoro #
G016483573
UPC #
197163368990
Country of Origin
United States
Dimensions
Housing Length
12 in
Housing Depth
12 in
Housing Height
10 in
Details
Hand Orientation
Non-Handed
Closer Mounting Style
Parallel Arm
Hydraulic/Pneumatic
Self-Powered
Closer Series
5800
Item
Door Operators
Material
Varies
Closer Type
Surface
Finish
Sprayed BlackT
Color
Sprayed BlackT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.