
ADAEZ PRO Door Operator Kit, Push Side Parallel Arm Operator, Less Push Buttons, Black Textured P
Mfr # 5811xLPB 693T
Zoro # G216483571
product price: $4,686.99
/ea
Free Shipping & Returns
Key Features
Housing Length
12 in
Closer Series
5800
Color
Sprayed BlackT
Material
Varies
Closer Mounting Style
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5811xLPB 693T
Zoro #
G216483571
UPC #
197163368983
Country of Origin
United States
Dimensions
Housing Length
12 in
Housing Height
10 in
Housing Depth
12 in
Details
Closer Series
5800
Color
Sprayed BlackT
Item
Door Operators
Material
Varies
Closer Mounting Style
Regular
Hand Orientation
Non-Handed
Finish
Sprayed BlackT
Closer Type
Surface
Hydraulic/Pneumatic
Self-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.