
ADAEZ PRO PLUS Door Operator Kit, Push Side, Parallel Arm Operator, ADA1015P Hardwire Kit and 2 Sq
Mfr # 5833xSQPB 689
Zoro # G616483577
product price: $5,081.99
/ea
Free Shipping & Returns
Key Features
Housing Height
10 in
Closer Series
5800
Closer Mounting Style
Parallel Arm
Color
Satin Aluminum
Hydraulic/Pneumatic
Reduced Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5833xSQPB 689
Zoro #
G616483577
UPC #
197163022830
Country of Origin
United States
Dimensions
Housing Height
10 in
Housing Length
12 in
Housing Depth
12 in
Details
Closer Series
5800
Closer Mounting Style
Parallel Arm
Color
Satin Aluminum
Hydraulic/Pneumatic
Reduced Power
Item
Door Operators
Finish
Satin Aluminum
Closer Type
Surface
Hand Orientation
Non-Handed
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.