Bench Grinding Wheel, Style: Type 1, Wheel Type: Bench/Pedestal, Diameter: 10in. , Thickness: 1in.

  • Mfr # 662531-60350

  • Zoro # G111385307


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662531-60350
Zoro #
G111385307
UPC #
-
Country of Origin
Unknown

Description

Bench Grinding Wheel, Style: Type 1, Wheel Type: Bench/Pedestal, Diameter: 10, Thickness: 1, Arbor Size: 1-1/4, Abrasive Material: Aluminum Oxide, Bond Type: Resin, Grit: 100/120, Grade: Fine, Max RPM: 2485, Color: Gray, For: Carbon Steel, Includes: 3/4, 7/8 and 1 Arbor Bushings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.