E2279811 4 in. X.035 in. X.38 in. Gemini Cutoff Wheel Free

  • Mfr # 547-66243510630

  • Zoro # G515774363


product price:  $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547-66243510630
Zoro #
G515774363
UPC #
662435106308
Country of Origin
United States

Description

Features -Free Cut - hard materials -Long Life - excellent life and cut rate -Testing and Approvals: ANSI -Material: Aluminum Oxide -Non-Ferrous Soft Metal Stainless Steel Most Metals -Style: Free Cut -Speed: 19100 rpm -Arbor Diam: 3/8 in. -Diameter: 4 in. -Thickness: 0.0350 in. -Item Weight: 0.30 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.