Shop NORTON CO
See all product information
Create Account
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK2
- Mfr # 66623341108
- Zoro # G1948287
product price:Â
$
19.15
/pk of 2, $9.58/ea
Key Features
Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66623341108
- Zoro #
- G1948287
- UPC #
- 666233411084
- Country of Origin
- France
- Item
- Flap Disc
- Flap Disc Type
- Type 29
- Connector Type
- Unthreaded Hole
- Backing Plate Material
- Fiberglass
- Backing Material
- Cotton
- Backing Weight
- Y
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grade
- Coarse
- Grit
- P60
- Series
- BlueFire R884P
- Maximum Operating Speed
- 13,300 RPM
- Color
- Blue
- Coating Coverage
- Closed
- Density Rating
- Standard
- Primary Material Application
- Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Steel, Super Alloys, Titanium
- Features
- Performance Coated
- Wire Color
- Blue
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
- Fits Chest Size
- Performance Coated
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Closed, Grit P60, Maximum Operating Speed 13,300 RPM, Color Blue, Features Performance Coated, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.