Zoro Homepage

Fiber Disc, Fiber, PK10

  • Mfr # 66623377290

  • Zoro # G0245345


product price: $34.99
/pk 10, $3.50/ea
Sold in multiples of 5 for $174.95

Key Features

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623377290
Zoro #
G0245345
UPC #
666233772901
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Disc Dia.
7"
Diameter x Arbor Hole Size/Type
7 in x 7/8 in
Overall Diameter
7 in
Connection Size & Type
7/8 in
Connector Size
7/8 in
Arbor Hole Size & Type
7/8 in Unthreaded Hole
Arbor Hole Size
7/8 in

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 60, Overall Diameter 7 in, Series BlueFire, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Color Blue, Grade Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.