Zoro Homepage

Grade 1 Parallel Arm Door Closer, Push Side, Parallel Arm Rigid, Size 1 to 6, Delayed Action, Plast

  • Mfr # PR7500DA 689

  • Zoro # G416469092


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Housing Depth
6-1/4 in
Closer Type
Surface
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Series
7500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR7500DA 689
Zoro #
G416469092
UPC #
197163101115
Country of Origin
United States

Dimensions

Housing Depth
6-1/4 in
Housing Height
3-1/2 in
Housing Length
15-1/4 in

Details

Closer Type
Surface
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Series
7500
Closer Mounting Style
Parallel Arm
Color
Satin Aluminum
Finish
Satin Aluminum
Material
Varies
Item
Surface Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.