Grade 1 Parallel Arm Door Closer, Push Side, Parallel Arm Rigid, Size 1 to 6, Plastic Cover, Satin

  • Mfr # PR7500 696

  • Zoro # G114532043


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Closer Series
7500 Series Closers
Color
Satin Brass Painted
Depth
3.5
Width
6.25
Length
15.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR7500 696
Zoro #
G114532043
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.5
Width
6.25
Length
15.25

Details

Closer Series
7500 Series Closers
Color
Satin Brass Painted
Finish
Satin Brass Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.