
Grade 1 Parallel Arm Friction Hold Open Door Closer, Push Side, Parallel Arm Rigid, Adjustable Size
Mfr # PR8501H RH 689
Zoro # G709956964
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR8501H RH 689
Zoro #
G709956964
UPC #
197163101047
Country of Origin
United States
Dimensions
Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in
Details
Item
Surface Closers
Finish
Aluminum Painted
Material
Metal
Fire Rated
No
Door Handing
Right-Handed
For Use With
8501 Series Closers
Arm Type
Parallel Arm Rigid
Description
Grade 1 Parallel Arm Friction Hold Open Door Closer, Push Side, Parallel Arm Rigid, Adjustable Size 1 to 6, Plastic Cover, Aluminum Painted Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.