
Grade 1 Parallel Arm Rigid Surface Closer, Push Side, 180 Deg. Swing, Adjustable Size 1-6, Dark Bron
Mfr # PR1601 690
Zoro # G409956974
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze Painted
Housing Depth
3.5 in
Housing Length
12.5 in
Material
Metal
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR1601 690
Zoro #
G409956974
UPC #
197163101139
Country of Origin
United States
Dimensions
Housing Depth
3.5 in
Housing Length
12.5 in
Width
5 in
Details
Item
Surface Closers
Finish
Dark Bronze Painted
Material
Metal
Door Handing
Non-Handed
For Use With
1601 Series Closers
Fire Rated
3 Hours {A}
Arm Type
Parallel Arm Rigid
Description
Grade 1 Parallel Arm Rigid Surface Closer, Push Side, 180 Deg. Swing, Adjustable Size 1-6, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.