Grade 1 Parallel Arm Rigid Surface Closer, Push Side, Friction Hold, 85 to 180 Deg. Swing, Adjustabl

  • Mfr # PR1601H LH 689

  • Zoro # G709956995


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
12.5 in
Material
Metal
For Use With
1601 Series Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR1601H LH 689
Zoro #
G709956995
UPC #
197163101122
Country of Origin
United States

Dimensions

Housing Depth
3.5 in
Housing Length
12.5 in
Width
5 in

Details

Item
Surface Closers
Finish
Aluminum Painted
Material
Metal
For Use With
1601 Series Closers
Door Handing
Left-Handed
Arm Type
Parallel Arm Rigid
Fire Rated
3 Hours {A}

Description

Grade 1 Parallel Arm Rigid Surface Closer, Push Side, Friction Hold, 85 to 180 Deg. Swing, Adjustable Size 1-6, Aluminum Painted Finish, Left-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.