
Grade 1 Parallel Arm Screw Hold Open Door Closer, Push Side, Unitrol Arm, Size 1 to 6, For 42-in to
Mfr # UNI7500H 42-48 689
Zoro # G009957005
product price:Â $1,009.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UNI7500H 42-48 689
Zoro #
G009957005
UPC #
197163092970
Country of Origin
United States
Dimensions
Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in
Details
Item
Surface Closers
Finish
Aluminum Painted
Material
Metal
Fire Rated
No
For Use With
7500 Series Closers
Door Handing
Non-Handed
Arm Type
Unitrol Arm
Description
Grade 1 Parallel Arm Screw Hold Open Door Closer, Push Side, Unitrol Arm, Size 1 to 6, For 42-in to 48-in Doors, Plastic Cover, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.