Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty Turn Hold, T Turn Hold, Spri

  • Mfr # CPS1601T 689

  • Zoro # G109957035


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
12.5 in
Material
Metal
Features
CloserPlus Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1601T 689
Zoro #
G109957035
UPC #
197163134021
Country of Origin
United States

Dimensions

Housing Depth
3.5 in
Housing Length
12.5 in
Width
5 in

Details

Item
Surface Closers
Finish
Aluminum Painted
Material
Metal
Features
CloserPlus Spring
Arm Type
Parallel Arm Heavy Duty Turn Hold
Door Handing
Non-Handed
For Use With
1601 Series Closers
Fire Rated
3 Hours {A}

Description

Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty Turn Hold, T Turn Hold, Spring Stop, 85 to 110 Deg. Swing, Adjustable Size 1-6, CloserPlus Spring, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.