
Grade 1 Parallel Arm Surface Closer, Push Side, Unitrol Arm, Spring Stop, 85 to 180 Deg. Swing, Adj
Mfr # UNI1601 33-41 689
Zoro # G616469076
product price: $594.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel Arm
Closer Series
1601
Housing Depth
5 in
Closer Type
Surface
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNI1601 33-41 689
Zoro #
G616469076
UPC #
197163382149
Country of Origin
United States
Dimensions
Housing Depth
5 in
Housing Height
3-1/2 in
Housing Length
12-1/2 in
Details
Closer Mounting Style
Parallel Arm
Closer Series
1601
Closer Type
Surface
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Item
Surface Closers
Material
Varies
Finish
Satin Aluminum
Color
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.