
Grade 1 Parallel Arm Surface Closer, Push Side, Unitrol Arm, Spring Stop, 85 to 180 Deg. Swing, Adju
Mfr # UNI1601 33-41 690
Zoro # G809957007
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Housing Depth
3.5 in
Housing Length
12.5 in
Material
Metal
Door Handing
Non-Handed
Arm Type
Unitrol Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNI1601 33-41 690
Zoro #
G809957007
UPC #
197163093007
Country of Origin
United States
Dimensions
Housing Depth
3.5 in
Housing Length
12.5 in
Width
5 in
Details
Item
Surface Closers
Finish
Dark Bronze Painted
Material
Metal
Door Handing
Non-Handed
Arm Type
Unitrol Arm
For Use With
1601 Series Closers
Fire Rated
3 Hours {A}
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Unitrol Arm, Spring Stop, 85 to 180 Deg. Swing, Adjustable Size 1-6, For Doors Sized 33-in to 41-in, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.