Grade 1 Slide Track Friction Hold Open Door Closer, Pull Side, Slide Track Arm Standard, Adjustabl

  • Mfr # 8501STH 689

  • Zoro # G414531807


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Closer Series
8501 Series Closers
Color
Aluminum Painted
Finish
Aluminum Painted
Depth
3.5
Width
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501STH 689
Zoro #
G414531807
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.5
Width
6.25
Length
15.25

Details

Closer Series
8501 Series Closers
Color
Aluminum Painted
Finish
Aluminum Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.