
Grade 1 Surface Closer, Hydraulic Parallel Arm Push Side Mounting, Parallel Arm Rigid, Adjustable Ba
Mfr # PR8301 689
Zoro # G909957037
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Varies
Arm Type
Parallel Arm Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR8301 689
Zoro #
G909957037
UPC #
197163101092
Country of Origin
United States
Dimensions
Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in
Details
Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
Arm Type
Parallel Arm Rigid
Fire Rated
3 Hours {A}
For Use With
8301 Series Closers
Door Handing
Non-Handed
Features
Parallel Rigid Arm
Description
Grade 1 Surface Closer, Hydraulic Parallel Arm Push Side Mounting, Parallel Arm Rigid, Adjustable Backcheck, Plastic Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.