Zoro Homepage

Grade 1 Surface Closer, Hydraulic Parallel Arm Push Side Mounting, Parallel Arm Rigid, Friction

  • Mfr # PR8301H LH 690

  • Zoro # G214532547


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Closer Series
8301 Series Closers
Color
Dark Bronze Painted
Length
15.25
Width
6.25
Depth
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR8301H LH 690
Zoro #
G214532547
UPC #
-
Country of Origin
United States

Dimensions

Length
15.25
Width
6.25
Depth
3.5

Details

Closer Series
8301 Series Closers
Color
Dark Bronze Painted
Finish
Dark Bronze Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.