Grade 1 Surface Closer, Hydraulic Slide Track Push Side Mounting, Slide Track Arm Low Profile, Adj

  • Mfr # PS8341ST 693

  • Zoro # G914532588


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Closer Series
8301 Series Closers
Color
Black Painted
Length
15.25
Depth
3.5
Width
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS8341ST 693
Zoro #
G914532588
UPC #
-
Country of Origin
United States

Dimensions

Length
15.25
Depth
3.5
Width
6.25

Details

Closer Series
8301 Series Closers
Color
Black Painted
Finish
Black Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.