
Grade 1 Surface Closer, Plastic Cover, Size 1 to 6, Aluminum Painted, Non-Handed
Mfr # CLP8301 689
Zoro # G916469141
product price:Â $374.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Aluminum
Hydraulic/Pneumatic
Hydraulic
Housing Height
3-1/2 in
Closer Series
8301
Closer Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP8301 689
Zoro #
G916469141
UPC #
197163134991
Country of Origin
United States
Dimensions
Housing Height
3-1/2 in
Housing Depth
6-1/4 in
Housing Length
15-1/4 in
Details
Color
Satin Aluminum
Hydraulic/Pneumatic
Hydraulic
Closer Series
8301
Closer Type
Surface
Closer Mounting Style
Parallel Arm
Hand Orientation
Non-Handed
Finish
Satin Aluminum
Material
Varies
Item
Surface Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.