Grade 1 Top Jamb Door Closer, Push Side, Unitrol Arm, Size 1 to 6, 3-3/8-in to 4-1/4-in Reveals, Pla
- Mfr # UNIJ7500 338-414 689
- Zoro # G309956975
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNIJ7500 338-414 689
- Zoro #
- G309956975
- UPC #
- 197163092949
- Country of Origin
- United States
- Item
- Surface Closers
- Finish
- Aluminum Painted
- Material
- Metal
- For Use With
- 7500 Series Closers
- Arm Type
- Unitrol Arm
- Fire Rated
- 3 Hours {A}
- Door Handing
- Non-Handed
Dimensions
- Housing Depth
- 3.5 in
- Housing Length
- 15.25 in
- Width
- 6.25 in
Description
Grade 1 Top Jamb Door Closer, Push Side, Unitrol Arm, Size 1 to 6, 3-3/8-in to 4-1/4-in Reveals, Plastic Cover, Aluminum Painted Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.