Grade 1 Top Jamb Friction Hold Open Door Closer, Push Side, Double Lever Arm Regular, Adjustable Siz

  • Mfr # J8501H 689

  • Zoro # G009956978


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
Door Handing
Non-Handed
For Use With
8501 Series Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J8501H 689
Zoro #
G009956978
UPC #
197163130856
Country of Origin
United States

Dimensions

Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in

Details

Item
Surface Closers
Finish
Aluminum Painted
Material
Metal
Door Handing
Non-Handed
For Use With
8501 Series Closers
Fire Rated
No
Arm Type
Double Lever Arm Regular

Description

Grade 1 Top Jamb Friction Hold Open Door Closer, Push Side, Double Lever Arm Regular, Adjustable Size 1 to 6, 2-3/4-in to 7-in Reveals, Plastic Cover, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.