
Grade 1 Top Jamb Surface Closer, Push Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Siz
Mfr # J1601 689
Zoro # G209957034
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
12.5 in
Material
Metal
Arm Type
Double Lever Arm Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1601 689
Zoro #
G209957034
UPC #
197163130894
Country of Origin
United States
Dimensions
Housing Depth
3.5 in
Housing Length
12.5 in
Width
5 in
Details
Item
Surface Closers
Finish
Aluminum Painted
Material
Metal
Arm Type
Double Lever Arm Regular
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
For Use With
1601 Series Closers
Description
Grade 1 Top Jamb Surface Closer, Push Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Size 1-6, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.