Grade 1 Top Jamb Surface Closer, Push Side, Double Lever Arm Regular, Friction Hold, 90 to 180 Deg.
- Mfr # J1601H 689
- Zoro # G409956981
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
12.5 in
Material
Metal
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1601H 689
- Zoro #
- G409956981
- UPC #
- 197163130887
- Country of Origin
- United States
Dimensions
- Housing Depth
- 3.5 in
- Housing Length
- 12.5 in
- Width
- 5 in
Details
- Item
- Surface Closers
- Finish
- Aluminum Painted
- Material
- Metal
- Door Handing
- Non-Handed
- Arm Type
- Double Lever Arm Regular
- Fire Rated
- 3 Hours {A}
- For Use With
- 1601 Series Closers
Description
Grade 1 Top Jamb Surface Closer, Push Side, Double Lever Arm Regular, Friction Hold, 90 to 180 Deg. Swing, Adjustable Size 1-6, Aluminum Painted Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.