Zoro Homepage

Grade 1 Tri Mount Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjustable Size 1 to 6,

  • Mfr # 8501 694

  • Zoro # G509957031


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
Door Handing
Non-Handed
Arm Type
Double Lever Arm Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501 694
Zoro #
G509957031
UPC #
197163153398
Country of Origin
United States

Dimensions

Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in

Details

Item
Surface Closers
Finish
Medium Bronze Painted
Material
Metal
Door Handing
Non-Handed
Arm Type
Double Lever Arm Regular
For Use With
8501 Series Closers
Fire Rated
3 Hours {A}

Description

Grade 1 Tri Mount Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjustable Size 1 to 6, Plastic Cover, Medium Bronze Painted Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.