Zoro Homepage

Grade 1 Tri Mount Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjustable Size 1 to 6,

  • Mfr # 8501DA 696

  • Zoro # G909957006


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
Fire Rated
3 Hours {A}
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501DA 696
Zoro #
G909957006
UPC #
197163153374
Country of Origin
United States

Dimensions

Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in

Details

Item
Surface Closers
Finish
Satin Brass Painted
Material
Metal
Fire Rated
3 Hours {A}
For Use With
8501 Series Closers
Arm Type
Double Lever Arm Regular
Door Handing
Non-Handed

Description

Grade 1 Tri Mount Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjustable Size 1 to 6, Delayed Action, Plastic Cover, Satin Brass Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.