
Grade 1 Tri Mount Friction Hold Open Door Closer, Push or Pull Side, Regular Arm, Size 1 to 6, Delay
Mfr # 7500H-DA SN 689
Zoro # G509957024
product price: $551.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7500H-DA SN 689
Zoro #
G509957024
UPC #
197163156832
Country of Origin
United States
Dimensions
Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in
Details
Item
Surface Closers
Finish
Aluminum Painted
Material
Metal
Fire Rated
No
For Use With
7500 Series Closers
Door Handing
Non-Handed
Arm Type
Regular Arm
Description
Grade 1 Tri Mount Friction Hold Open Door Closer, Push or Pull Side, Regular Arm, Size 1 to 6, Delayed Action, Plastic Cover, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.