Grade 1 Tri Mount Friction Hold Open Door Closer, Push or Pull Side, Regular Arm, Size 1 to 6, Metal
- Mfr # 7500HM 689
- Zoro # G309956982
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
For Use With
7500 Series Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7500HM 689
- Zoro #
- G309956982
- UPC #
- 197163156825
- Country of Origin
- United States
- Item
- Surface Closers
- Finish
- Aluminum Painted
- Material
- Metal
- For Use With
- 7500 Series Closers
- Arm Type
- Regular Arm
- Door Handing
- Non-Handed
- Fire Rated
- No
Dimensions
- Housing Depth
- 3.5 in
- Housing Length
- 15.25 in
- Width
- 6.25 in
Description
Grade 1 Tri Mount Friction Hold Open Door Closer, Push or Pull Side, Regular Arm, Size 1 to 6, Metal Cover, Aluminum Painted Finish, Non-Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.