Grade 1 Tri Mount Friction Hold Open Door Closer, Push or Pull Side, Regular Arm, Size 1 to 6, Plast

  • Mfr # 7500H 694

  • Zoro # G709956971


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Finish
Medium Bronze Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500H 694
Zoro #
G709956971
UPC #
197163156849
Country of Origin
United States

Dimensions

Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in

Details

Item
Surface Closers
Finish
Medium Bronze Painted
Material
Metal
Door Handing
Non-Handed
Arm Type
Regular Arm
Fire Rated
No
For Use With
7500 Series Closers

Description

Grade 1 Tri Mount Friction Hold Open Door Closer, Push or Pull Side, Regular Arm, Size 1 to 6, Plastic Cover, Medium Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products