Zoro Homepage

Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable

  • Mfr # 1601 BSP

  • Zoro # G914533332


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Closer Series
1601 Series Closers
Color
Black Painted
Finish
Black Painted
Length
12.5
Depth
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1601 BSP
Zoro #
G914533332
UPC #
-
Country of Origin
United States

Dimensions

Length
12.5
Depth
3.5
Width
5

Details

Closer Series
1601 Series Closers
Color
Black Painted
Finish
Black Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.