
Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, Friction Hold, 90 to 180 Deg.
Mfr # 1601H 694
Zoro # G109957028
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Finish
Medium Bronze Painted
Housing Depth
3.5 in
Housing Length
12.5 in
Material
Metal
Arm Type
Double Lever Arm Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1601H 694
Zoro #
G109957028
UPC #
197163167784
Country of Origin
United States
Dimensions
Housing Depth
3.5 in
Housing Length
12.5 in
Width
5 in
Details
Item
Surface Closers
Finish
Medium Bronze Painted
Material
Metal
Arm Type
Double Lever Arm Regular
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
For Use With
1601 Series Closers
Description
Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, Friction Hold, 90 to 180 Deg. Swing, Adjustable Size 1-6, Medium Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.