This item is Discontinued.

Norton Co Grinding Wheel, Depressed Center, Type 27- Metal - Aluminum Oxide, Size: 2 x 1/8 x 3/8 662528-35632

Grinding Wheel, Depressed Center, Type 27- Metal - Aluminum Oxide, Size: 2 x 1/8 x 3/8 (Discontinued)

  • Mfr # 662528-35632
  • Zoro # G411436952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
662528-35632
Zoro #
G411436952
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
2 in
Overall Thickness
1/8 in
Connector Size
3/8 inches

Details

Wheel Type
Type 27
Abrasive Material
Aluminum Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.