Shop NORTON CO

Grinding Wheel, Depressed Center, Type 27 - Metal - Gemini Alum Oxide, 9 x 1/8 x 7/8, Max RPM: 6600

  • Mfr # 662530-48994

  • Zoro # G311436960


product price:  $14.99
/ea
Sold in multiples of 20 for $299.80

Key Features

Wheel Type
Type 27
Overall Diameter
9 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
662530-48994
Zoro #
G311436960
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
9 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Abrasive Material
Aluminum Oxide

Description

Grinding Wheel, Depressed Center, Type 27 - Metal - Gemini Aluminum Oxide, Size: 9 x 1/8 x 7/8, Maximum RPM: 6600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products