Grinding Wheel, Depressed Center, Type 27 - Metal - NorZon Plus, 7 x 1/8 x 5/8-11, Max RPM: 8600

  • Mfr # 662529-39184

  • Zoro # G011436659


product price:  $30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Wheel Type
Type 27
Overall Diameter
7 in.
Overall Thickness
1/8 In.
Connector Size
5/8 In. - 11
Abrasive Material
Ceramic Alumina
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
662529-39184
Zoro #
G011436659
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
7 in.
Overall Thickness
1/8 In.
Connector Size
5/8 In. - 11

Details

Wheel Type
Type 27
Abrasive Material
Ceramic Alumina

Description

Grinding Wheel, Depressed Center, Type 27 - Metal - NorZon Plus, For Pipe Notching, Size: 7 x 1/8 x 5/8-11, Maximum RPM: 8600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.