Shop NORTON CO
See all product information
Create Account
Grinding Wheel, Depressed Cntr, Type 28 Saucer - Metal- Gemini Alu Ox, 9 x 1/4 x 7/8, Max RPM: 6600
- Mfr # 662530-49081
- Zoro # G211436916
product price:Â
$
24.69
/ea
Sold in multiples of 20 for
$493.80
Key Features
Wheel Type
Type 28
Overall Diameter
9 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 662530-49081
- Zoro #
- G211436916
- UPC #
- -
- Country of Origin
- Unknown
- Wheel Type
- Type 28
- Abrasive Material
- Aluminum Oxide
Dimensions
- Overall Diameter
- 9 in
- Overall Thickness
- 1/4 in
- Connector Size
- 7/8 in
Description
Grinding Wheel, Depressed Center, Type 28 Saucer - Metal- Gemini Aluminum Oxide, Size: 9 x 1/4 x 7/8, Maximum RPM: 6600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.