Zoro Homepage

Hook and Loop Disc, Aluminum Oxide, P400 Grit, Coated Type, A296

  • Mfr # 66623305639

  • Zoro # G414534525


product price: $34.99
/pk 100, $0.35/ea

Key Features

Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Coated
Series
A296
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623305639
Zoro #
G414534525
UPC #
666233056391
Country of Origin
Canada

Dimensions

Overall Diameter
5 in

Details

Item
Hook and Loop Disc
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Coated
Series
A296
Backing Material
Paper
Color
Gold
Backing Weight
C
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear

Description

Hook and Loop Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 5 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.