Zoro Homepage

Ives Ives Architectural Hardware

  • Mfr # 8301H-DA 689

  • Zoro # G810055037


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Material
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8301H-DA 689
Zoro #
G810055037
UPC #
197163217076
Country of Origin
Mexico

Details

Finish
Aluminum Painted
Material
Varies

Description

Grade 1 Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Regular Arm, Adjustable Friction Hold Open, Delay, Plastic Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.