Low Ceiling, Double Lever Arm, 36in Pairs or 48in Doors, 37-3/8in Overall Length, Dark Bronze Paint

  • Mfr # 6331 690

  • Zoro # G816483568


product price:  $5,331.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Closer Type
Surface
Closer Mounting Style
Low Ceiling
Closer Series
6300
Housing Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6331 690
Zoro #
G816483568
UPC #
197163025701
Country of Origin
United States

Dimensions

Housing Height
7 in
Housing Depth
13 in
Housing Length
42 in

Details

Hand Orientation
Non-Handed
Closer Type
Surface
Closer Mounting Style
Low Ceiling
Closer Series
6300
Item
Door Operators
Hydraulic/Pneumatic
Electromechanical
Material
Varies
Color
Dark Bronze Painted
Finish
Dark Bronze Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.