
Low Energy Electromechanical Door Operator, Black Suede Powder Coat Finish
Mfr # 6331 BSP
Zoro # G916483567
product price: $5,331.99
/ea
Free Shipping & Returns
Key Features
Closer Series
6300
Hand Orientation
Non-Handed
Closer Mounting Style
Low Ceiling
Finish
Black Suede Powder Coat
Closer Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6331 BSP
Zoro #
G916483567
UPC #
197163369218
Country of Origin
United States
Dimensions
Housing Length
42 in
Housing Depth
13 in
Housing Height
7 in
Details
Closer Series
6300
Hand Orientation
Non-Handed
Closer Mounting Style
Low Ceiling
Finish
Black Suede Powder Coat
Closer Type
Surface
Hydraulic/Pneumatic
Electromechanical
Material
Varies
Color
Black Suede Powder Coat
Item
Door Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.