Zoro Homepage

Low Energy Electromechanical Door Operator, Low Ceiling Push Side Surface Mounting, Regular Arm, 39

  • Mfr # 6332 690

  • Zoro # G916483574


product price: $5,331.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Closer Series
6300
Hand Orientation
Non-Handed
Housing Height
7 in
Closer Mounting Style
Low Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6332 690
Zoro #
G916483574
UPC #
197163328406
Country of Origin
United States

Dimensions

Housing Height
7 in
Housing Depth
13 in
Housing Length
42 in

Details

Color
Dark Bronze Painted
Closer Series
6300
Hand Orientation
Non-Handed
Closer Mounting Style
Low Ceiling
Finish
Dark Bronze Painted
Item
Door Operators
Closer Type
Surface
Hydraulic/Pneumatic
Electromechanical
Material
Varies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.