Zoro Homepage

Low Energy Electromechanical Door Operator, Slide Track or Low Ceiling Push or Pull Side Surface Mo

  • Mfr # 6342 689

  • Zoro # G816483575


product price: $5,467.99
/ea
Free Shipping & Returns

Key Features

Housing Height
7 in
Hydraulic/Pneumatic
Electromechanical
Housing Length
42 in
Closer Mounting Style
Slide Track or Low Ceiling
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6342 689
Zoro #
G816483575
UPC #
197163369225
Country of Origin
United States

Dimensions

Housing Height
7 in
Housing Length
42 in
Housing Depth
13 in

Details

Hydraulic/Pneumatic
Electromechanical
Closer Mounting Style
Slide Track or Low Ceiling
Hand Orientation
Non-Handed
Closer Type
Surface
Closer Series
6300
Finish
Satin Aluminum
Material
Varies
Color
Satin Aluminum
Item
Door Operators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.