
Low Energy Electromechanical Door Operator, Slide Track Pull Side Surface Mounting, Slide Track wit
Mfr # 6312 689
Zoro # G316483570
product price: $5,331.99
/ea
Free Shipping & Returns
Key Features
Housing Height
7 in
Closer Mounting Style
Slide Track
Closer Type
Surface
Housing Depth
13 in
Color
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6312 689
Zoro #
G316483570
UPC #
197163369201
Country of Origin
United States
Dimensions
Housing Height
7 in
Housing Depth
13 in
Housing Length
42 in
Details
Closer Mounting Style
Slide Track
Closer Type
Surface
Color
Satin Aluminum
Hydraulic/Pneumatic
Electromechanical
Material
Varies
Closer Series
6300
Item
Door Operators
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.