Zoro Homepage

Low Energy Surface Mounted Electrohydraulic Double Door Operator, 36 in. Header, Double Lever Arm R

  • Mfr # D6031-36 690

  • Zoro # G814538901


product price: $8,466.99
/ea
Free Shipping & Returns

Key Features

Closer Series
6000 Series Operators
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Depth
13
Length
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6031-36 690
Zoro #
G814538901
UPC #
-
Country of Origin
United States

Dimensions

Depth
13
Length
42
Width
13

Details

Closer Series
6000 Series Operators
Color
Dark Bronze Painted
Finish
Dark Bronze Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.