Shop NORTON CO
See all product information
Create Account
Manual, Hydraulic, 7500 Series Closers, Door Closer, Heavy Duty Interior and Exterior, Aluminum
- Mfr # CLP7500 689
- Zoro # G9232364
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
7500 Series Closers
Closer Type
Parallel Arm Heavy Duty
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP7500 689
- Zoro #
- G9232364
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 2-1/8"
- Housing Height
- 3-7/8"
- Housing Length
- 13-5/8"
Details
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 7500 Series Closers
- Closer Type
- Parallel Arm Heavy Duty
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1
Description
Norton 7500 Series Grade 1 Surface Door Closer, Positive Stop Parallel Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.