Shop NORTON CO
See all product information
Create Account
Manual, Hydraulic, 8301 Series Closers, Door Closer, Heavy Duty Interior and Exterior, Black
- Mfr # 8301 693
- Zoro # G9232678
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
8301 Series Closers
Closer Type
Regular Arm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8301 693
- Zoro #
- G9232678
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 2-1/8"
- Housing Height
- 2-7/8"
- Housing Length
- 13"
Details
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 8301 Series Closers
- Closer Type
- Regular Arm
- Color
- Black
- Finish
- Black
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- ANSI/BHMA A156.4 Grade 1; UL/cUL Listed; ADA Compliant
Description
Norton 8301 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Black Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.