Metalite K225/K224 Cloth Rolls, 2in. x 50 yds, Grit: P320-J

  • Mfr # 662611-26291

  • Zoro # G511379173


product price:  $80.95
/ea
Sold in multiples of 5 for $404.75
Free Shipping & Returns

Key Features

Overall Length
50 yd
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Weight
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
662611-26291
Zoro #
G511379173
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
50 yd
Overall Width
2 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
P320
Backing Weight
J

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.