
Norton 000 Grade Micro Fine Finishing Pad 1 pk
Mfr # 07660748146
Zoro # G501701724
product price: $8.15
/eaKey Features
Width
4-3/8 in
Thickness
1/2 in
Length
11 in
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660748146
Zoro #
G501701724
UPC #
76607481467
Country of Origin
Mexico
Dimensions
Width
4-3/8 in
Thickness
1/2 in
Length
11 in
Details
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Description
Non-Woven hand pads are made of a nylon web impregnated with abrasive grain and resin bond. The are designed for applications ranging from heavy-duty cleaning to polishing. They are an excellent replacement for steel wool.
- • Micro fine grit recommended for final finishing and polishing
- • Tough yet conformable to intricate shapes and contours without changing the work piece dimension
- • Silicon carbide grain for faster cutting and finer brighter scratch pattern
- • Non-loading; constant supply of new cutting edges
- • Washable and reusable
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.