Norton 07660747980 9 x 11 in. Garnet Wood Sanding Sheets.

  • Mfr # 212308

  • Zoro # G404144598


product price: $19.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212308
Zoro #
G404144598
UPC #
-
Country of Origin
Canada

Description

Features
  • 150 Grit.
  • Garnet Wood Sanding Sheets.
  • Handy Pack.
  • Pack 5.
  • Dimension - 9 x 9 x 0.06 in.
  • Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.